missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Prefilled 2 ml Bead Tubes for Bead Homogenizers
2 ml bead tubes are ready-to-use and available with a variety of bead types/sizes for homogenization of a wide range of sample types
Supplier: Fisherbrand™ D103205FIS
Description
- 2 ml tubes prefilled with an appropriate amount of beads
- Range of bead material/size for a variety of sample types
- Ready-to-use
- Zirconium beads are certified nuclease and protease free
- High quality screw capped tubes with o-ring
- Supplied in packs of 50
- Can be used with most popular bead homogenizers
Identifiants chimiques
| Prefilled Bead Homogenizer Tubes | |
| Clear | |
| Bead Homogenizers |
Spécifications
| Prefilled Bead Homogenizer Tubes | |
| Zirconium | |
| Yes | |
| Bead Homogenizers | |
| Yes |
| 0.5 mm | |
| Clear | |
| Tough Microogranisms, Acid Washed and Heat Treatment | |
| 50 Pk. |