missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Prefilled 2 ml Bead Tubes for Bead Homogenizers
2 ml bead tubes are ready-to-use and available with a variety of bead types/sizes for homogenization of a wide range of sample types
Specifications
| Product Type | Prefilled Bead Homogenizer Tubes |
|---|---|
| Closure Color | Clear |
| For Use With (Equipment) | Bead Homogenizers |
| Catalog Number | Mfr. No. | Particle Size | Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Particle Size | Material | Price | Quantity & Availability | ||||
|
14828342
|
Fisherbrand™
D1034MXFIS |
Various | Ceramic, Silica |
N/A
|
|
||||
|
14828341
|
Fisherbrand™
D103330GFIS |
6 mm | Garnet, Ceria-based Ceramic |
N/A
|
|
||||
|
14828348
|
Fisherbrand™
D103328FIS |
2.8 mm | Stainless Steel |
N/A
|
|
||||
|
14828347
|
Fisherbrand™
D103230FIS |
3 mm | Zirconium |
N/A
|
|
||||
|
14828346
|
Fisherbrand™
D103215FIS |
1.5 mm | Zirconium |
N/A
|
|
||||
|
14828345
|
Fisherbrand™
D103205FIS |
0.5 mm | Zirconium |
N/A
|
|
||||
|
14828344
|
Fisherbrand™
D103105FIS |
0.5 mm | Silica |
N/A
|
|
||||
|
14828343
|
Fisherbrand™
D103101FIS |
0.1 mm | Silica |
N/A
|
|
||||
Description
- 2 ml tubes prefilled with an appropriate amount of beads
- Range of bead material/size for a variety of sample types
- Ready-to-use
- Zirconium beads are certified nuclease and protease free
- High quality screw capped tubes with o-ring
- Supplied in packs of 50
- Can be used with most popular bead homogenizers
Specifications
| Prefilled Bead Homogenizer Tubes | |
| Clear | |
| Bead Homogenizers |