missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Pre-Saturated Nonwoven Poly-Cellulose Cleanroom Wipes

These Pre-Saturated Nonwoven Poly-Cellulose Cleanroom Wipes have four clean-cut edges. They are packaged in convenient containers which allow one handed use. Pre-saturated in tough sealed nylon bags for increased shelf life. Tough, abrasion resistant NOVA-TECH 1000™ fabric.
$502.05 - $535.01
Spécifications
| Product Type | Cleanroom Wipe |
|---|---|
| Length (English) | 7 in. |
| Length (Metric) | 17.78 cm |
| Width (English) | 7 in. |
| Width (Metric) | 17.78 cm |
| Numéro de catalogue | Numéro du manufacturier. | Saturation Solution | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Saturation Solution | Prix | Quantity & Availability | |||||
17444115
![]() |
High-Tech Conversions
FSNT177 |
70% IPA, 30% Deionised Water |
caisse de 12 chaque for $535.01
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
17444117
![]() |
High-Tech Conversions
FSNT177.9010 |
90% IPA, 10% Deionised Water |
caisse de 12 chaque for $516.61
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
17444116
![]() |
High-Tech Conversions
FSNT177.99 |
99% IPA, 1% Deionised Water |
caisse de 12 chaque for $502.05
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Presaturated IPA wipes provide added convenience
- Bagged within a re-sealable container that preserves wipes
- Poly-cellulose fabric provides a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Meets USP 797 and USP 800 wipe requirements
- Packaging provides lot-to-lot traceability
Spécifications
| Cleanroom Wipe | |
| 17.78 cm | |
| 17.78 cm | |
| Not Autoclavable | |
| ISO Class 5-8 | |
| Single-use | |
| Non-sterile |
| 7 in. | |
| 7 in. | |
| Polycellulose | |
| 68 gsm | |
| White | |
| Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions |