missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Powder Free Latex Gloves

Catalog No. 1139415B
Change view
Click to view available options
Size:
Small
Medium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1139415B Medium
1139415A Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 1139415B Supplier Fisherbrand™ Supplier No. 1139415B
Only null left
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Gain a better grip with textured surgical quality gloves. Fisherbrand™ Powder free latex gloves provide a watertight barrier for protection from infectious materials.

Flexible, durable and comfortable gloves are ideal for medical, laboratory and industrial applications.

  • Made of surgical-quality natural rubber latex
  • Puncture and tear resistant with textured fingers
  • Beaded cuff promotes easy donning
  • Gloves have a smooth finish and are lightly dusted with USP absorbable dusting powder
  • Powder free gloves are fully textured for excellent gripping power
  • Ambidextrous, non-sterile, single-use
  • Length: 9.8 in. (250 mm)
  • Palm Thickness: 5.5 mil (0.14 mm)
  • Finger Thickness: 6.7 mil (0.17 mm)
  • Natural
  • AQL: 1.5 (Barrier)

Specifications

Certifications/Compliance ASTM D3578, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Chemotherapeutic Rated No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Latex Free No
Material Latex
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) Palm: 5.5 mil, Finger: 6.7 mil
Thickness (Metric) Palm: 0.14 mm, Finger: 0.17 mm
FDA 510 (k) Yes
Length (English) 9.8 in.
Length (Metric) 250 mm
Show More Show Less