missing translation for 'onlineSavingsMsg'
Learn More

Top Dog Manufacturing Polyurethane Sleeve

Numéro de catalogue. 296368259
Change view
Click to view available options
Color:
Dark Blue
Royal Blue
White
Yellow
Style:
Elastic at Both Ends
Elastic Bicep with Tapered Wrist
Thickness:
4 mil
6 mil
Packaging:
Bulk
Individually Bagged
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Style Thickness Packaging
296368259 Royal Blue Elastic Bicep with Tapered Wrist 6 mil Individually Bagged
296368260 White Elastic at Both Ends 6 mil Bulk
296368258 White Elastic Bicep with Tapered Wrist 6 mil Individually Bagged
296350089 Yellow Elastic at Both Ends 6 mil Individually Bagged
296368261 Royal Blue Elastic at Both Ends 4 mil Bulk
296367938 Royal Blue Elastic at Both Ends 6 mil Individually Bagged
296350088 Dark Blue Elastic at Both Ends 6 mil Individually Bagged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Numéro de catalogue. 296368259 Fournisseur Top Dog Manufacturing Code fournisseur 103.0209
Il en reste null

Single welded seam with elastic at both ends, or elastic at bicep end and wrist tight closure at wrist.

  • 100% pure polyurethane - Ether
  • Lightweight and comfortable
  • Enhanced anti-microbial properties - Mold will not grow on this material
  • Machine washable and laundry safe to 82°C (180°F)
  • CFIA, FDA/USDA and EU compliant
  • 100% resistant to animal fats, degreasers, cleaning chemicals, and water - Plus many more fluids and chemicals
  • 100% Recyclable

Spécifications

Construction Heat Welded Seam
Material Polyurethane
Color Royal Blue
Sterility Non-sterile
Style Elastic Bicep with Tapered Wrist
Disposable Reusable
Seam Type Welded
Cuff Style Elastic
Cleaning Procedure Machine Washable to 82°C
Finish Smooth
Latex Free Yes
Size (English) Cuff Arm: 6 in.; Water Tight (at Wrist)
Size (Metric) Cuff Arm: 15.5 cm; Water Tight (at Wrist)
Thickness 6 mil
For Use With (Application) Food Production, Health Care, Labs, Industrial
Certifications/Compliance CFIA/FDA/USDA/EU
Dimensions (L x W) 46 x 18 cm
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 7 in.
Width (Metric) 18 cm
Weight (English) 2.93 oz./Pair
Weight (Metric) 83 g/Pair
Packaging Individually Bagged
No. per Case 24/Cs.
No. per Pack 1/Ea.
Afficher plus de résultats Afficher moins de résultats