missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair - Medium Bench Height with Chrome Foot Ring, Seat Tilt, and Adjustable Arms

Catalog No. 14360624
Change view
Click to view available options
Foot Type:
ESD, Dual, Non-marring Casters
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Foot Type
14360624 ESD, Dual, Non-marring Casters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14360624 Supplier Fisherbrand™ Supplier No. ESD7727FAAT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, and self-skinning polyurethane. Ideal for static-sensitive applications.

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the use
  • Chrome adjustable foot ring
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Black electro-static dissipating polyurethane
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support No
Adjustable (Height) 20.25 to 28 in.
Color Black
Foot Type ESD, Dual, Non-marring Casters
Base Material Polished Cast Aluminum
Back Style Standard
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Load Bearing Capacity (English) 300 lb.
Footrest Yes
Adjustable Yes
Certifications/Compliance ANSI/ESD-STM-12.1-2006
With Casters Yes
With Tilt Yes
Weight (English) 45 lb.
With Armrest Yes
With Backrest Yes
Footrest Size (English) 20 in.
Seating Height Medium Bench Height
Includes Round tube chrome foot ring with internal lock
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (Metric) 136 kg
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less