missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Medium Bench Height Chrome Foot Ring, Seat Tilt, Adjustable Arms, and ESD Casters

Catalog No. 15004015
Change view
Click to view available options
With Medium Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15004015 With Medium Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15004015 Supplier Fisherbrand™ Supplier No. ESD7727MBFAAT

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 20.25 to 28 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Six-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Footrest Yes
With Tilt Yes
With Lumbar Support No
With Backrest Yes
With Casters Yes
With Armrest Yes
Wheel Type ESD Casters
Width (Metric) 41 cm
Seating Height 20.25 to 28 in.
Weight (English) 45 lb.
Upholstery No
Width (English) 16 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Finish Chrome
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Color Black
Autoclavable Not Autoclavable
Back Style Standard
Arm Style 6-Way Adjustable Arms
Adjustable (Height) 20.25 to 28 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less