missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Chrome - High Bench Height with Chrome Foot Ring and Casters in Polyurethane
Description
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| Back Style | Standard |
| With Backrest | Yes |
| With Armrest | No |
| With Casters | Yes |
| Weight (Metric) | 15.88 kg |
| Weight (English) | 35 lb. |
| Lift Type | Pneumatic |
| Load Bearing Capacity (English) | 300 lb. |
| Frame Material | Polished Cast Aluminum |
| Show More |