missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles

Higher temperature resistance than LDPE or HDPE
$74.28 - $184.72
Specifications
| Color | Translucent |
|---|---|
| Material | PPCO |
| Sterility | Non-sterile |
| Closure Material | PPCO |
| Closure Type | Screw Cap |
| Catalog Number | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
02896B
![]() |
60 mL | 28-415 |
Pack of 12 Each for $74.28
Case of 6 Pack for $445.68
|
|
|||||
02896C
![]() |
125 mL | 38 mm |
Pack of 12 Each for $86.55
Case of 6 Pack for $519.30
|
|
|||||
02896D
![]() |
250 mL | 45 mm |
Pack of 12 Each for $129.31
Case of 6 Pack for $775.86
|
|
|||||
02896E
![]() |
500 mL | 55 mm |
Pack of 12 Each for $184.72
Case of 4 Pack for $738.88
|
|
|||||
02896F
![]() |
1000 mL | 65 mm |
Pack of 6 Each for $175.66
Case of 4 Pack for $702.64
|
|
|||||
Description
Higher temperature resistance than LDPE or HDPE
- Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
† Bottle may reach maximum temperature only if empty.
Specifications
| Translucent | |
| Non-sterile | |
| Screw Cap |
| PPCO | |
| PPCO |