missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles
GREENER_CHOICE

Catalog No. 02896F
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-415
38 mm
45 mm
55 mm
65 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02896F 1000 mL 65 mm
02896B 60 mL 28-415
02896C 125 mL 38 mm
02896D 250 mL 45 mm
02896E 500 mL 55 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02896F
Edge

Includes

Polypropylene linerless screw caps

Higher temperature resistance than LDPE or HDPE

  • Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

† Bottle may reach maximum temperature only if empty.

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 1000 mL
Color Translucent
Material PPCO
Sterility Non-sterile
Neck Finish 65mm
Closure Included Yes
Mouth Wide
Closure Liner Unlined
Closure Material PPCO
Closure Size 65 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 32 oz.
Certifications/Compliance ISO 13485:2003; BSI:FM 653694
Product Type Wide Mouth Bottle
Show More Show Less