missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles

Description
Includes
Polypropylene linerless screw caps
Higher temperature resistance than LDPE or HDPE
- Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
† Bottle may reach maximum temperature only if empty.
Specifications
Specifications
| Capacity | 4.2 oz., 125mL |
| Capacity (Metric) | 125 mL |
| Color | Translucent |
| Material | PPCO |
| Sterility | Non-sterile |
| Neck Finish | 38mm |
| Closure Included | Yes |
| Mouth | Wide |
| Closure Liner | Unlined |
| Closure Material | PPCO |
| Show More |