missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles
GREENER_CHOICE

Catalog No. 02896B
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-415
38 mm
45 mm
55 mm
65 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02896B 60 mL 28-415
02896C 125 mL 38 mm
02896D 250 mL 45 mm
02896E 500 mL 55 mm
02896F 1000 mL 65 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02896B

Includes

Polypropylene linerless screw caps

Higher temperature resistance than LDPE or HDPE

  • Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

† Bottle may reach maximum temperature only if empty.

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Material PPCO
Sterility Non-sterile
Thread Size (Metric) 415
Neck Finish 28 mm
Certifications/Compliance ISO 13485:2003; BSI:FM 653694
Closure Included Yes
Mouth Wide
Product Type Wide Mouth Bottle
Closure Liner Unlined
Closure Material PPCO
Closure Size 28-415
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less