missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Measuring Jugs - Short Form

Catalog No. S27340
Change view
Click to view available options
Capacity (Metric):
600 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27340 600 mL
S27341 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27340 Supplier Eisco™ Supplier No. CH0357C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Short form measuring jugs are constructed of heat & chemical resistant polypropylene and feature easy to read, screen printed graduations.

  • High quality, heavy duty polypropylene
  • Non-drip spout & handle with thumb grips for easy pouring
  • Transparent, with easy to read screen printed graduations and specifications
  • Designed for professional laboratories, but also ideal for science classrooms and household use
  • Autoclavable

Specifications

Capacity (Metric) 600 mL
Color Clear
Diameter (English) 4.25 in.
Material Polypropylene
Length (Metric) 10.79 cm
Quantity 1 Ea.
Sterility Non-sterile
Weight (Metric) 90.71 g
Width (Metric) 15.24 cm
Graduations 50 mL
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 12.7 cm
Width (English) 6 in.
Height (English) 5 in.
Diameter (Metric) 10.8 cm
Autoclavable Autoclavable
Capacity (English) 20.3 oz.
Shape Cylindrical
Disposable Reusable
Product Type Measuring Jug
Show More Show Less