missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Cleanroom Wipe

Engineered to absorb oil and other tough to clean chemicals
Supplier: Fisherbrand™ FSNTP711FB
Description
- Fisherbrand cleanroom wipes are made from 100% melt-blown polypropylene
- They are engineered to absorb oil and other tough to clean chemicals, yet soft enough for wiping sensitive surfaces
- NTP wipes are manufactured in a cleanroom environment and cleanroom packaged
- They double-bagged for added cleanliness and clean room use
- Fisherbrand Nonwoven, 100% Melt-blown Polypropylene, ISO Class 5-6 (100-1000)
- Cleanroom Wipe Fisherbrand 70% IPA/30% DI water, Polypropylene, 7 x 11 in.
- ISO Cleanroom Class 5-8 Compatible wipe
Identifiants chimiques
| Cleanroom Wipe | |
| 27.94 cm | |
| Not Autoclavable | |
| 1-ply |
| 11 in. | |
| Polypropylene | |
| Single-use | |
| Non-sterile |
Spécifications
| Cleanroom Wipe | |
| 17.78 cm | |
| 27.94 cm | |
| Not Autoclavable | |
| 1-ply |
| 7 in. | |
| 11 in. | |
| Polypropylene | |
| Single-use | |
| Non-sterile |