missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyester Sealed-Edge Cleanroom Wipes
Description
Polyester Sealed-Edge Cleanroom Wipes are ultra-clean wipes ideal for critical cleanrooms (ISO Class 3-4 and higher). They are made from double knit 100% polyester with laser cut, heat sealed-edges. These polyester wipes are double-bagged, cleanroom packaged, and manufactured in a cleanroom environment. Wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.
Cleanroom Compatibility
- ISO Class 3-8 (Class 1-100,000) Cleanrooms
Features
- Manufactured from continuous run 100% polyester providing a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bagged and vacuum cleanroom packed
- Provides lot-to-lot traceability
Spécifications
Spécifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester |
| Absorbancy | 310 mL/m2 |
| Autoclavable | Not Autoclavable |
| Basis Weight | 140 gsm |
| Certifications/Compliance | ISO Class 3-8 class 1-10 cleanrooms, Meets USP 797 and USP 800 wipe requirements |
| Afficher plus de résultats |