missing translation for 'onlineSavingsMsg'
Learn More

Keystone Safety Pleated Polypropylene Bouffant Cap

Catalog No. 296368083
Change view
Click to view available options
Size:
24 in.
Color:
Blue
Green
Orange
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
296368083 24 in. Blue
19055101 - White
19055330 - Orange
19055331 - Yellow
19055332 - Green
19055333 - Red
19055335 - Yellow
19055336 - Green
19055337 - Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 296368083 Supplier Keystone Safety Supplier No. 111NWI1024BLUE

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Comfortable, pleated bouffant caps feature an encapsulated elastic headband to keep hair in place. Available in a variety of sizes and colors.

  • Polypropylene
  • 100% Latex Free
  • Economical Protection
  • Sizes Available: 21, 24, 28 in
  • Flexible, pleated design that stretches over the worker's head
  • Disposable design for fresh, hygienic use every time

Specifications

Product Type Bouffant
Size 24 in.
Material Polypropylene
Color Blue
Disposable Single-use
Latex Free Yes
Model 111NWI-10
Sterility Non-sterile
Quantity 1000/Cs.
Diameter (English) 24 in.
Diameter (Metric) 61 cm
For Use With (Application) Manufacturing, Food Service, Industrial, Medical, Pharmaceutical
Style Pleated
Show More Show Less