missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Plastic 3-Way View Fire Safety Sign: FIRE ALARM

Catalog No. 19110147
Change view
Click to view available options
Dimensions (L x W):
7.5 x 18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19110147 7.5 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19110147 Supplier Brady™ Supplier No. 50783
Only null left

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use

Specifications

Material Polystyrene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Height (English) 18 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Width (English) 7.5 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 7.5 x 18 in.
Displayed Text FIRE ALARM
Color Red on White
Show More Show Less