missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pipe Enclosure

Description
- Can be used for island or perimeter locations
- Can support pegboards or water purification systems
- Cover is pre-punched for attachment and is furnished in three sections for ease of access after installation
Compliance
SEFA 8
Spécifications
Spécifications
| Product Type | Pipe Enclosure |
| Color | White |
| Material | Steel |
| Depth (English) | 6 in. |
| Depth (Metric) | 15.2 cm |
| Height (English) | 84 in. |
| Height (Metric) | 213.4 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |