missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pipe Enclosure
GREENER_CHOICE

Numéro de catalogue. 06000074
Change view
Click to view available options
Width (English):
12 in.
18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Width (English)
06000074 12 in.
06000075 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 06000074

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Fisherbrand™ Pipe Enclosures are used to provide a cover for pipes running from the ceiling to the work surface.

  • Can be used for island or perimeter locations
  • Can support pegboards or water purification systems
  • Cover is pre-punched for attachment and is furnished in three sections for ease of access after installation

Compliance

SEFA 8

Spécifications

Product Type Pipe Enclosure
Color White
Material Steel
Depth (English) 6 in.
Depth (Metric) 15.2 cm
Height (English) 84 in.
Height (Metric) 213.4 cm
Width (English) 12 in.
Width (Metric) 30.5 cm