missing translation for 'onlineSavingsMsg'
Learn More

PIP™ Kut Gard™ Cotton-Lined Seamless Knit Hot Mill Glove

Catalog No. 19160842
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19160842 Large
19160841 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19160842 Supplier PIP™ Supplier No. GP43858L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Aramid Fiber/Preox blended shell provides resistance against cuts, abrasions, and flames. Gloves protect against the intense heat of an electric arc complying with NFPA 70E standards.

  • Aramid Fiber/Preox shell provides cut, abrasion, and flame resistance
  • Preox is a heat and flame resistant fiber that withstands continuous exposure up to 700°F without degradation
  • 100% terry cotton lined for additional comfort and heat protection
  • Seamless construction increases comfort and breathability
  • Ambidextrous design extends wear and reduces replacement costs
  • Extended, open cuff allows for easy on/off and upper arm protection
  • Protects against the intense heat of an electric arc complying with NFPA 70E standards
  • Meets OSHA CFR 1910.269 standards

Specifications

Certifications/Compliance OSHA CFR 1910.269, NFPA 70E
Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Green
Cut Resistance Rating ANSI A4
Hand Ambidextrous
Latex Free Yes
Material Aramid Fiber, Preox
Product Type Heat-resistant Gloves
Size Large
Style Standard
Temperature (English) Max. 700°F
Temperature (Metric) Max 370°C
For Use With (Application) Hot Metal Handling, Glass Handling, Foundries, and Forging Operations
Glove Cuff Style Open
Liner Material Cotton
Quantity 1 Glove
Series 43-858
Yarn Weight 32 oz.
Length (English) 17 in.
Length (Metric) 43 cm
Show More Show Less