missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pierce™ Sulfo-SANPAH, No-Weigh™ Format

Supplier:  Thermo Scientific™ LSG22589

 View more versions of this product

Catalog No. PI22589


Only null left
Explore available promotions

Description

Description

Thermo Scientific™ Pierce Sulfo-SANPAH is a long-arm (18.2 Å) crosslinker that contains an amine-reactive N-hydroxysuccinimide (NHS) ester and a photoactivatable nitrophenyl azide.

Highlights:

  • Optimal photolysis occurs at 320-350nm, which limits damage to biomolecules by irradiation
  • Water-soluble
  • Reactive groups: sulfo-NHS ester and nitrophenyl azide (Amax= 470nm)
  • Reactive toward: amino groups and various sites
Specifications

Specifications

Amine-Nonselective
492.4
18.2 Å
No
Pierce
Heterobifunctional
Medium (10 to 30 Å)
50 mg
Standard, Single-use
Crosslinker
By Thiols
No
Upon receipt store at -20°C protected from light and moisture.
Ambient
Chemical Labeling
Sulfo-NHS Ester, Aryl Azide
Powder
Water
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.