missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Agarose I (Molecular Biology Grade)
Description
Thermo Scientific™ Pierce Agaroses are highly purified and carefully blended formulations of regular- or low-melting agarose that provide uniform lot-to-lot consistency for preparation of electrophoresis gels.
Highlights:
- Agarose I (Molecular Biology Grade)
- A regular melting-temperature agarose for electrophoresis requiring an exceptional level of purity with unequaled performance
- Agarose II (Low Melt)
- A low temperature agarose for special applications requiring a lower melting temperature
- Optimal for “in-gel” restriction digestion/ligation and DNA recovery
- At 1%, forms a very manageable clear gel that provides excellent resolution and melting characteristics
- Melts at approximately 65°C and remains fluid at 37°C for at least 24 hours, providing an excellent matrix for enzymatic manipulation of samples
Spécifications
Spécifications
| Content And Storage | Store at room temperature. |
| For Use With (Application) | Gel Electrophoresis |
| Melting Point | Standard Melting Point |
| Product Type | Agarose I (Molecular Biology Grade) |
| Quantity | 100 g |
| Separation Range | 100 bp to >30 kb |
For Research Use Only. Not for use in diagnostic procedures.