missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIERCAN Natural Rubber One-Piece Glove, 8 in. Port
Natural Rubber Latex (Polyisoprene) One-piece glove, has greater flexibility while still maintaining a strong resistance to alcohols, acids and diluted bases. Uses include but are not limited to sand blasting and dry chemistry/environment.
Supplier: PIERCAN 8R15328A
Description
- One-Piece Glove System
- Port Size: 8 in.
- Thickness: 15, 24 or 30 mil
- Length: 32 in.
- Hand Size: 8 to 10
- Ambidextrous
- Can be sterilized with gamma radiation (25 to 50 kG)
- Resistant to alcohols, acids, and bases
- Resistant to abrasions
Specifications
| EN 421, Category 3 | |
| Ambidextrous | |
| No | |
| 8 | |
| 176°F | |
| 15 mil | |
| Smooth | |
| 8 in. | |
| 32 in. |
| Blond | |
| No | |
| Latex | |
| Non-sterile | |
| 80°C | |
| 0.40 mm | |
| 8R1532-8A | |
| 20 cm | |
| 81.2 cm |