missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ PFXi-880 Series Spectrophotometers

With RCMSi technology (Remote Calibration & Maintenance Service) for remote calibration and servicing via internet without leaving benchtop

Supplier:  Lovibond™ 1378806

 Afficher plus de versions de ce produit

Numéro de catalogue. 09534851

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.


Comprend: Instrument, Windows compatible software, spare lamp, instructions, RCMSi starter Pack and Lovibond™ optical glass cells

Description

Description

  • Automatic and non-subjective color measurement
  • Rugged, chemically resistant, steel construction
  • Removable, 6 in. (153mm) sample chamber
  • Can handle hot samples with high melting points
  • Output conforms to GLP including date, time, sample and user ID
  • Available with optional integrated heater unit for samples like fats or waxes whose temperature needs to be maintained above melting point consistently

  • With choice of color scales
  • Supplied with color control software for data analysis
  • Remote upgrade capability

PFXi-880/CIE

  • For transparent samples
  • Color scales: CIE L™a™b, CIELAB (L™C™h), Delta E™ color difference, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Acid Wash Test (ASTM D848), Optical density (Absorbance)
PFXi-880/S
  • For sugar syrups and solutions
  • Color scales: CIE L™a™b, Delta E™ color difference, ICUMSA Color Index (ICUMSA GS1-7, ICUMSA GS2/3-9), RYBN Color, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Optical density (Absorbance)

PFXi-880/CIE: Chemicals, Edible Oils and Fats, Coatings, Water and Waste Waters, Food and Beverages, Household Products, Petroleum Oils and Waxes, Plastics, Sugar Solutions, Syrups and Honey, Pharmaceuticals and Cosmetics, Beers, Malts and Caramels, Medical and Clinical. PFXi-880/S: Sugar Solutions, Syrups and Honey.

Spécifications

Identifiants chimiques

Color Graphic
Spectrophotometer
6.69 in.
7.7 in.
>30 sec.
Chromaticity (x y) - ±0.0002; ΔE - 0.2
16 lb.
Tungsten Halogen
90/240 V
17 cm
19.6 cm
0.1 to 153 mm
420 to 710 nm
7.7 kg

Spécifications

AOCS, ISO, ASTM, CE, RoHS, WEEE
Tungsten Halogen
Spectrophotometer
Color Measurement
17 cm
7.7 in.
>30 sec.
0.1 to 153 mm
420 to 710 nm
7.7 kg
51.5 cm
Color Graphic
10 nm
90/240 V
6.69 in.
RCMSi Pk, Optical Cells, Lamp
19.6 cm
PFXi-880/CIE
Chromaticity (x y) - ±0.0002; ΔE - 0.2
16 lb.
20.27 in.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions