missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ PFXi-880 Series Spectrophotometers
With RCMSi technology (Remote Calibration & Maintenance Service) for remote calibration and servicing via internet without leaving benchtop
$41,694.89 - $72,150.86
Specifications
| Display | Color Graphic |
|---|---|
| Light Source | Tungsten Halogen |
| Type | Spectrophotometer |
| Voltage | 90/240 V |
| Height (English) | 6.69 in. |
| Catalog Number | Mfr. No. | Type | For Use With (Application) | Includes | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | For Use With (Application) | Includes | Price | Quantity & Availability | |||
|
09534850
|
Lovibond™
1378805H |
Spectrophotometer | For sugar solutions and syrups | RCMSi Kit, IHU, Optical Cells |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
09534852
|
Lovibond™
1378806H |
Spectrophotometer | Color Measurement | RCMSi Kit, IHU, Optical Cells |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
09534851
|
Lovibond™
1378806 |
Spectrophotometer | Color Measurement | RCMSi Pk, Optical Cells, Lamp |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
09053350
|
Lovibond™
1378805 |
Spectrophotometer | For sugar solutions and syrups | RCMSi Pack, Optical Cells |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Automatic and non-subjective color measurement
- Rugged, chemically resistant, steel construction
- Removable, 6 in. (153mm) sample chamber
- Can handle hot samples with high melting points
- Output conforms to GLP including date, time, sample and user ID
- Available with optional integrated heater unit for samples like fats or waxes whose temperature needs to be maintained above melting point consistently
- With choice of color scales
- Supplied with color control software for data analysis
- Remote upgrade capability
PFXi-880/CIE
- For transparent samples
- Color scales: CIE L™a™b, CIELAB (L™C™h), Delta E™ color difference, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Acid Wash Test (ASTM D848), Optical density (Absorbance)
- For sugar syrups and solutions
- Color scales: CIE L™a™b, Delta E™ color difference, ICUMSA Color Index (ICUMSA GS1-7, ICUMSA GS2/3-9), RYBN Color, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Optical density (Absorbance)
PFXi-880/CIE: Chemicals, Edible Oils and Fats, Coatings, Water and Waste Waters, Food and Beverages, Household Products, Petroleum Oils and Waxes, Plastics, Sugar Solutions, Syrups and Honey, Pharmaceuticals and Cosmetics, Beers, Malts and Caramels, Medical and Clinical. PFXi-880/S: Sugar Solutions, Syrups and Honey.
Specifications
| Color Graphic | |
| Spectrophotometer | |
| 6.69 in. | |
| 7.7 in. | |
| >30 sec. | |
| Chromaticity (x y) - ±0.0002; ΔE - 0.2 | |
| 16 lb. |
| Tungsten Halogen | |
| 90/240 V | |
| 17 cm | |
| 19.6 cm | |
| 0.1 to 153 mm | |
| 420 to 710 nm | |
| 7.7 kg |