missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Low Smoke Zero Halogen Heat-shrink Labels

Permanently mark wires and cables with the low-smoke, halogen-free B-7641 polyolefin label material. Pre-sized to fit most wire and cable assemblies. Print with a Brady™ handheld label maker.

Supplier:  Brady™ M4C3757641YL

 Afficher plus de versions de ce produit

Numéro de catalogue. 17012333


Il en reste null

Description

Description

  • Designed for mass-transit and marine applications where flame-retardant, low-smoke wire marking materials are required
  • Flame-retardant and resistant to temperatures from -22°F to 221°F (-30°C to 105°C)
  • Fast shrinking with a 2:1 shrink ratio; permanently adheres to wires quickly with a heat gun (Brady item PMS-HG-1)
Spécifications

Identifiants chimiques

BS-6853 (1999) Vehicle Category 1A; EN-45545-2, requirement 24, Vehicle Category HL3;Zero Halogen Compliant with Directive 2011/65/EU and 2015/863
Matte
Polyolefin
BMP41;BMP51;BMP53;M511;M410;M510
-67°F to 221°F
5.5 ft.
Non-adhesive
Continuous
Non-sterile
1
-55°C to 105°C
1.68 m

Spécifications

BS-6853 (1999) Vehicle Category 1A; EN-45545-2, requirement 24, Vehicle Category HL3;Zero Halogen Compliant with Directive 2011/65/EU and 2015/863
Yellow
Continuous
Label
Wire and cable labelling
1
-55°C to 105°C
16.38 mm (H) x 1.68 m (L)
1.68 m
1.6 cm
16.38 mm
Non-adhesive
Matte
Polyolefin
Non-sterile
BMP41;BMP51;BMP53;M511;M410;M510
-67°F to 221°F
8 AWG - 4 AWG
5.5 ft.
0.645 in.
0.645 in
M4C-375-7641-YL
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions