missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Low Smoke Zero Halogen Heat-shrink Labels
Permanently mark wires and cables with the low-smoke, halogen-free B-7641 polyolefin label material. Pre-sized to fit most wire and cable assemblies. Print with a Brady™ handheld label maker.
$91.25 - $111.95
Specifications
| Certifications/Compliance | BS-6853 (1999) Vehicle Category 1A; EN-45545-2, requirement 24, Vehicle Category HL3;Zero Halogen Compliant with Directive 2011/65/EU and 2015/863 |
|---|---|
| Adhesive Type | Non-adhesive |
| Finish | Matte |
| Format | Continuous |
| Material | Polyolefin |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
|
17012098
|
Brady™
M4C1257641 |
5.97 mm (H) x 1.68 m (L) | White |
Each for $91.25
|
|
||||
|
17012286
|
Brady™
M4C1257641YL |
5.97 mm (H) x 1.68 m (L) | Yellow |
Each for $91.25
|
|
||||
|
17012231
|
Brady™
M4C1877641 |
8.51 mm (H) x 1.68 m (L) | White |
Each for $104.63
|
|
||||
|
17012279
|
Brady™
M4C1877641YL |
8.51 mm (H) x 1.68 m (L) | Yellow |
Each for $104.63
|
|
||||
|
17012115
|
Brady™
M4C2507641 |
11.15 mm (H) x 1.68 m (L) | White |
Each for $111.95
|
|
||||
|
17012276
|
Brady™
M4C2507641YL |
11.15 mm (H) x 1.68 m (L) | Yellow |
Each for $111.95
|
|
||||
|
17012331
|
Brady™
M4C3757641 |
16.38 mm (H) x 1.68 m (L) | White |
Each for $109.50
|
|
||||
|
17012333
|
Brady™
M4C3757641YL |
16.38 mm (H) x 1.68 m (L) | Yellow |
Each for $109.50
|
|
||||
Description
- Designed for mass-transit and marine applications where flame-retardant, low-smoke wire marking materials are required
- Flame-retardant and resistant to temperatures from -22°F to 221°F (-30°C to 105°C)
- Fast shrinking with a 2:1 shrink ratio; permanently adheres to wires quickly with a heat gun (Brady item PMS-HG-1)
Specifications
| BS-6853 (1999) Vehicle Category 1A; EN-45545-2, requirement 24, Vehicle Category HL3;Zero Halogen Compliant with Directive 2011/65/EU and 2015/863 | |
| Matte | |
| Polyolefin | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| -67°F to 221°F | |
| 5.5 ft. |
| Non-adhesive | |
| Continuous | |
| Non-sterile | |
| 1 | |
| -55°C to 105°C | |
| 1.68 m |