Learn More
Parr™ General Purpose Acid Digestion Bombs
Acid digestion bomb for organic and inorganic analytical samples
$1,533.05 - $2,550.17
Spécifications
| Product Type | Acid Digestion Vessel |
|---|---|
| For Use With (Application) | Dissolves both organic and inorganic analytical samples, good for digesting alumina samples or reactants of unknown behavior, useful for complete containment of volatile chemicals, safety rupture disc in bomb head blows out to release pressure through opening in cover |
| Material | Stainless Steel |
| Quantity | 1 Ea. |
Exige: Contact your Customer Service Representative for information on spanner wrench and other accessories.
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Depth (Metric) | Pressure | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Depth (Metric) | Pressure | Prix | Quantity & Availability | |||
|
01023
|
Parr™
4745 |
23 mL | 3 cm | 1200 psi |
chaque for $1,533.05
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
|
0473153
|
Parr™
4744 |
45 mL | 9.5 cm | 1800 psi |
chaque for $1,886.85
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
|
0473154
|
Parr™
4749 |
23 mL | 4.37 cm | 1800 psi |
chaque for $2,550.17
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
For use at high temperatures and pressures.
- Stainless-steel body
- PTFE liner with spring-loaded closures
- Operates at up to 250°C (482°F) and 1900psig
- Include safety rupture discs (4749, 4744 and 4748 only)
Applications:
Dissolves both organic and inorganic analytical samples, good for digesting alumina samples or reactants of unknown behavior, useful for complete containment of volatile chemicals, safety rupture disc in bomb head blows out to release pressure through opening in cover.
Spécifications
| Acid Digestion Vessel | |
| Dissolves both organic and inorganic analytical samples, good for digesting alumina samples or reactants of unknown behavior, useful for complete containment of volatile chemicals, safety rupture disc in bomb head blows out to release pressure through opening in cover | |
| Stainless Steel | |
| 1 Ea. |