missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paromomycin Sulfate 94.0+%, TCI America™
Specifications
Specifications
| Type | Paromomycin Sulfate |
| Physical Form | Crystalline Powder |
| Color | White/Yellow |
| Quantity | 5 g |
| Percent Purity | ≥94.0% (HPLC) |
| Chemical Name or Material | Paromomycin Sulfate |
Safety and Handling
| RTECSNumber | WK2320000 |
| TSCA | No |