missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ P2-CST Multiple Gradient Gel Caster Comb, 25 teeth

Numéro de catalogue. 09528173B
Change view
Click to view available options
Type:
Blank Glass
Caster
Teeth Count:
Not Applicable
Thickness (Metric) Teeth:
Not Applicable
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Type Teeth Count Thickness (Metric) Teeth
09528173B Blank Glass Not Applicable Not Applicable
OWP2CST Caster Not Applicable Not Applicable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 09528173B Fournisseur Thermo Scientific™ Code fournisseur P220G
Il en reste null

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

Cast one to five gels simultaneously with the Fisherbrand™ P2-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab

Spécifications

For Use With (Equipment) Fisherbrand P2-CST System
Type Blank Glass
Teeth Count Not Applicable
Thickness (English) 0.18 in.
Thickness (Metric) Teeth Not Applicable
Length (Metric) 20 cm
Width (Metric) 20 cm