Learn More
Thermo Scientific™ Orion™ ROSS™ Sodium Ion Selective Electrodes
Measure sodium ions in aqueous solution quickly, accurately and economically.
$1,704.12 - $2,385.76
Spécifications
| Diameter (English) Body | 0.47 in |
|---|---|
| Filling Solution Type | 900010 for regular Na+ (> 10-5 M or 0.2 ppm), 900012 for low level Na+ (< 10-5 M or 0.2 ppm) |
| Length (English) | 4.72 in |
| Length (English) Cable | 39.3 in. |
| Length (Metric) | 120 mm |
| Numéro de catalogue | Numéro du manufacturier. | Connector Types | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Connector Types | Prix | Quantity & Availability | |||||
|
13641822
|
Thermo Scientific™
8411BN |
BNC |
chaque for $1,704.12
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
13642245
|
Thermo Scientific™
8611BNWP |
BNC (Waterproof) |
chaque for $2,385.76
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
Measure sodium in aqueous solutions quickly, accurately and economically with Thermo Scientific™ Orion™ Sodium Electrodes. A unique redox internal system with a Thermo Scientific™ Orion™ ROSS™ electrode provides faster response, and greater stability and accuracy than conventional sodium electrodes.
The sodium electrode is commonly used to measure samples such as food, beverages and animal feed.
Features:
- 8611BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
- 8411BN is a half cell sensor that requires either ROSS reference electrode 800300 or ROSS Ultra reference electrode 800500U to function.
Solutions required:
- Standards
- 941706 0.1 M NaCl sodium standard solution, 475 mL bottle
- 841108 1000 ppm sodium standard solution, 475 mL bottle
- 941107 100 ppm sodium standard solution, 475 mL bottle
- 941105 10 ppm sodium standard solution, 475 mL bottle
- Known standards addition
- 841109 Sodium known addition standard, 1000 ppm with ISA, 475 mL bottle
- 650700 Sodium known addition standard, 1 M with ISA, 475 mL bottle
- ISA
- 841111 Sodium ISA, 475 mL bottle
- Electrode fill solution
- For regular sodium measurements (> 10-5 M or 0.2 ppm)
- 900010 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles
- For low-level sodium measurements (< 10-5 M or 0.2 ppm)
- 900012 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles
- Storage solution
- 841101 Sodium electrode storage solution, 475 mL bottle
- Recondition solution
- 841113 Sodium electrode reconditioning solution, 475 mL bottle
Items included with 8611BNWP & 8411BN:
- 841113 Sodium electrode reconditioning solution, 475 mL 1 bottle
- 841111 Sodium ISA, 475 mL 1 bottle
- 841109 Sodium known addition standard, 1000 ppm with ISA, 475 mL 1 bottle
- 841108 1000 ppm sodium standard solution, 475 mL 1 bottle
- 900010 ROSS sodium and reference electrode. 60 mL 1 bottle
- 841101 Sodium electrode storage solution, 475 mL 1 bottle
Warranty period:
- 12 months from date of purchase
Specifications
| 0.47 in | |
| 4.72 in | |
| 120 mm | |
| Glass | |
| 32 to 176°F | |
| 0°C to 100°C |
| 900010 for regular Na+ (> 10-5 M or 0.2 ppm), 900012 for low level Na+ (< 10-5 M or 0.2 ppm) | |
| 39.3 in. | |
| 1 M | |
| Saturated to 10-6 M, saturated to 0.02ppm | |
| ISE Meter | |
|