missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ROSS™ Sodium Ion Selective Electrodes

Catalog No. 13641822
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13641822 BNC
13642245 BNC (Waterproof)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13641822 Supplier Thermo Scientific™ Supplier No. 8411BN

Measure sodium ions in aqueous solution quickly, accurately and economically.

Measure sodium in aqueous solutions quickly, accurately and economically with Thermo Scientific™ Orion™ Sodium Electrodes. A unique redox internal system with a Thermo Scientific™ Orion™ ROSS™ electrode provides faster response, and greater stability and accuracy than conventional sodium electrodes.

The sodium electrode is commonly used to measure samples such as food, beverages and animal feed.

Features:

  • 8611BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. 8411BN is a half cell sensor that requires ROSS reference electrode, Cat. No. 800300 or the ROSS Ultra reference electrode, Cat. No. 800500U to function.

Solutions required:

  • Standards
    • 941706 0.1 M NaCl sodium standard solution, 475 mL bottle
    • 841108 1000 ppm sodium standard solution, 475 mL bottle
    • 941107 100 ppm sodium standard solution, 475 mL bottle
    • 941105 10 ppm sodium standard solution, 475 mL bottle
  • Known standards addition
    • 841109 Sodium known addition standard, 1000 ppm with ISA, 475 mL bottle
    • 650700 Sodium known addition standard, 1 M with ISA, 475 mL bottle
  • ISA
    • 841111 Sodium ISA, 475 mL bottle
  • Electrode fill solution
    • 900010 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles.
    • For regular sodium measurements (> 10-5 M or 0.2 ppm)
    • 900012 ROSS sodium and reference electrode filling solution, 5 x 50 mL bottles.
    • For low-level sodium measurements (< 10-5M or 0.2 ppm)
    • 841101 Sodium electrode storage solution, 475 mL bottle
  • Recondition solution
    • 841113 Sodium electrode reconditioning solution, 475 mL bottle

Items included with:

  • 841113 Sodium electrode reconditioning solution, 475 mL bottle
  • 841111 Sodium ISA, 475 mL bottle
  • 841109 Sodium known addition standard, 1000 ppm with ISA, 475 mL bottle
  • 841108 1000 ppm sodium standard solution, 475 mL bottle
  • 900010 ROSS sodium and reference electrode. 60mL 1 bottle
  • 841101 Sodium electrode storage solution, 475 mL bottle

Warranty period:

  • 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.

Specifications

Applications Measures sodium in aqueous solution quickly, accurately, and economically; Unique redox internal system with ROSS™ electrode provides faster response, greater stability and accuracy than conventional sodium electrodes
Connector Types BNC
Description ROSS half-cell BNC Orion sodium electrode
Diameter (English) Body 0.47 in
Diameter (Metric) Body 13 mm
Filling Solution Type 900010 for regular Na+ (> 10-5 M or 0.2 ppm), 900012 for low level Na+ (< 10-5 M or 0.2 ppm)
Internal Reference 800300 or 800500U
Length (English) 4.72 in
Length (English) Cable 39.3 in.
Length (Metric) 120 mm
Length (Metric) Cable 1 M
Material Glass
Operating Range (Metric) Saturated to 10-6 M, saturated to 0.02ppm
Temperature (English) Operating 32 to 176°F
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 100°C
Measurement Range
  • 1 x 10-6 M to saturated
  • 0.02 ppm to saturated
Parameter Sodium Half-Cell Ion Selective Electrode
Refillable No
Show More Show Less