missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Single Junction Glass Bodied Combination Silver Billet Electrode

Catalog No. 1364138
Change view
Click to view available options
Type:
Combination Electrode
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
1364138 Combination Electrode
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1364138 Supplier Thermo Scientific™ Supplier No. ORI9780SC

Receive an accurate determination of potentiometric halides with dual electrodes.

Thermo Scientific™ Orion™ Silver Billet Electrodes allow for an accurate determination of potentiometric halides. These electrodes are a combination of a silver billet-indicating electrode, along with a silver billet half-cell.
 

  • Available with combination electrode and half cell electrode feature
  • Concentration range: endpoint indicator
  • Temperature range: 0° to 80°C
  • Internal ref: Ag/AgCl
  • Dimensions: 120 × 12mm

Specifications

Description Silver combination construction w/ceramic junction
Diameter (Metric) Body 12 mm
Internal Reference Ag/AgCl
Junction Ceramic
Length (Metric) 120 mm
Material Silver Billet
For Use With (Equipment) Orion instruments that perform potentiometric halide determinations
Temperature (Metric) Operating 0°C to 80°C
Type Combination Electrode