missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Single Junction Combination pH Electrodes
Confidently measure your samples with the Orion Silver Chloride pH electrodes.
Supplier: Thermo Scientific™ 9147BN
Description
Thermo Scientific™ Orion™ Silver Chloride pH Electrodes are available in different body materials with either refillable or low maintenance gel options too. The 9142BN is a refillable electrode with chemically resistant glass body best suited for general purpose samples, including solvents, while the 9146BN and 9147BN contain a low-maintenance gel that is best suited for field or plant use, and also educational institutes, where minimal maintenance is preferred. The 9147BN also comes with a built-in ATC.
- 0-14pH range
- 0° to 80°C temperature range for pH electrodes
- 0° to 50°C temperature range for 9147BN
- 9142BN, 9145BN and 9146BN can be used with any meter with BNC input
Identifiants chimiques
| 0 to 14 | |
| Russell meters | |
| Store in Orion pH electrode storage solution 910001 |
Spécifications
| Low maintenance gel combination w/epoxy body, built-in ATC | |
| HDPE pin | |
| 0 to 14 | |
| pH/ATC Combination Electrode | |
| Store in Orion pH electrode storage solution 910001 |
| Requires BNC-to-USS Adapter | |
| Epoxy Body | |
| 0°C to 50°C | |
| Russell meters | |
| 32°F to 122°F |