missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Omegawax™ Capillary GC Column, df 0.25 μm

Catalog No. 111020735
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111020735 0.32 mm
111003487 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111020735 Supplier MilliporeSigma™ Supelco™ Supplier No. 24152

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Omegawax™ capillary GC column may be used for herbicide determination using In-tube Solid-phase microextraction (SPME).

Application: This column allows highly reproducible analyses of fatty acid methyl esters (FAMEs), specifically the omega 3 and omega 6 fatty acids. It is tested to ensure reproducible FAME equivalent chain length (ECL) values and resolution of key components. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. 50 C to 280 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type G16
Stationary Phase Polyethylene Glycol
Type Capillary GC
Diameter (Metric) Inner 0.32 mm
Product Line Omegawax
Max. Temperature (Metric) 50°C to 280°C (isothermal or programmed)
Temperature Range (Metric) 50°C to 280°C
Show More Show Less

Omegawax is a registered trademark of Sigma-Aldrich Co. LLC