missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Valor™ 3000 Xtreme Portable Scale
Compact portioning scale offers high precision and extreme durability for the harshest environments
Manufacturer: OHAUS™ 83998135
Includes: AC adapter, load cell lock
Description
High Precision NSF certified and listed scale with USDA/AMS accepted housing features the accuracy of the Scout™ Pro with precision up to 20,000d. User-selectable filtering, auto-zero tracking and stability settings enable use in drafty, unstable environments.
- Full T304 stainless-steel housing, removable stainless-steel weighing pan
- Corrosion-resistant keyboard, great for areas where harsh chemicals are used
- SmarText™ user interface utilizes bright, backlit LCD plus simple text prompts
- Overload protection rated at 10x capacity
- Percentage weighing mode can automatically compute Baker's Percentages
- Specific Gravity Mode offers rapid, easy determination without need for manual calculations—great for checking density, aeration of mixes
- Durable, easy to clean
- Adjustable rubber feet
- Waterproof models (V31XW3, V31XW6) feature full NEMA 4X/IP65 protection and up-front level bubble and NTEP certified models available
Applications
Laboratory, industrial, food service, baking
Service Plan
Service agreement available.
Certifications
NSF Meets requirements for HACCP conformity, USDA/AMS, UL and CE, NTEP certified models V31XW3, V31XW6
Specifications
3 Mechanical switch | |
4 C | |
ISO 9001:2008, NSF, USDA/AMS, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus, NTEP CoC No. 08-008 | |
100/120 V 50/60 Hz | |
50/60 Hz | |
7.7 cm | |
5.8 in. | |
14.6 cm | |
Stainless Steel | |
3 sec. | |
0°C to 40°C | |
100/120 V | |
1.4 kg | |
7.3 in. | |
18.6 cm | |
LCD |
50 Hr. | |
Digital external span calibration | |
8.5 x 7.3 x 3 in. (21.8 x 18.6 x 7.7 cm) | |
Gram, kilogram, pound, pound: ounce (fractional), fluid ounce (Water) | |
3 in. | |
AC adapter, adjustable leveling feet and bubble, load cell lock | |
8.5 in. | |
21.8 cm | |
V31XW3 (Waterproof) | |
32°F to 104°F | |
Valor™ 3000 Xtreme Portable Food Portioning Scale | |
3.1 lb. | |
6.2 in. | |
15.8 cm | |
300 g | |
1 g |