missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Valor™ 3000 Xtreme Portable Scale

Catalog No. p-3361637
Change view
Click to view available options
Capacity:
2 kg, 4.4 lb.
200 g, 0.44 lb.
300 g, 0.66 lb.
3 kg
3000 g
6 kg
Model:
V31X3
V31X6
V31XH2
V31XH202
V31XW3 (Waterproof)
V31XW301 (Waterproof)
V31XW6 (Waterproof)
Readability:
0.01 g
0.1 g
0.2 g
1 g
2 g
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
0211534 3000 g V31XW3 (Waterproof) 1 g
0211535 6 kg V31XW6 (Waterproof) 2 g
0211530 200 g, 0.44 lb. V31XH202 0.01 g
0211531 2 kg, 4.4 lb. V31XH2 0.1 g
0211532 3 kg V31X3 1 g
0211533 6 kg V31X6 1 g
02115550 300 g, 0.66 lb. V31XW301 (Waterproof) 0.2 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0211534 Supplier OHAUS™ Supplier No. 83998135
Only null left

Includes

AC adapter, load cell lock

Compact portioning scale offers high precision and extreme durability for the harshest environments

High Precision NSF certified and listed scale with USDA/AMS accepted housing features the accuracy of the Scout™ Pro with precision up to 20,000d. User-selectable filtering, auto-zero tracking and stability settings enable use in drafty, unstable environments.

  • Full T304 stainless-steel housing, removable stainless-steel weighing pan
  • Corrosion-resistant keyboard, great for areas where harsh chemicals are used
  • SmarText™ user interface utilizes bright, backlit LCD plus simple text prompts
  • Overload protection rated at 10x capacity
  • Percentage weighing mode can automatically compute Baker's Percentages
  • Specific Gravity Mode offers rapid, easy determination without need for manual calculations—great for checking density, aeration of mixes
  • Durable, easy to clean
  • Adjustable rubber feet
  • Waterproof models (V31XW3, V31XW6) feature full NEMA 4X/IP65 protection and up-front level bubble and NTEP certified models available

Applications
Laboratory, industrial, food service, baking

Service Plan

Service agreement available.

Certifications

NSF Meets requirements for HACCP conformity, USDA/AMS, UL and CE, NTEP certified models V31XW3, V31XW6

Compliance

EMC Approvals: FCC Class B, Industry Canada, CE.

† Waterproof.

Specifications

Automation Interface 3 Mechanical switch
Battery Life 50 Hr.
Battery Type 4 C
Calibration Digital external span calibration
Certifications/Compliance ISO 9001:2008, NSF, USDA/AMS, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus, NTEP CoC No. 08-008
Capacity 3000 g
Display Type LCD
Readability 1 g
Format Gram, kilogram, pound, pound: ounce (fractional), fluid ounce (Water)
Includes AC adapter, adjustable leveling feet and bubble, load cell lock
Material Stainless Steel
Model V31XW3 (Waterproof)
Stabilization Time 3 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Type Valor™ 3000 Xtreme Portable Food Portioning Scale
Dimensions (L x W x H) 8.5 x 7.3 x 3 in. (21.8 x 18.6 x 7.7 cm)
Length (English) 8.5 in.
Length (English) Pan 5.8 in.
Length (Metric) 21.8 cm
Length (Metric) Pan 14.6 cm
Width (English) 7.3 in.
Width (English) Pan 6.2 in.
Width (Metric) 18.6 cm
Width (Metric) Pan 15.8 cm
Height (English) 3 in.
Height (Metric) 7.7 cm
Weight (English) 3.1 lb.
Weight (Metric) 1.4 kg
Electrical Requirements 100/120 V 50/60 Hz
Voltage 100/120 V
Frequency 50/60 Hz
Legal for Trade Class III
Show More Show Less