missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Valor™ 3000 Xtreme Portable Scale

Compact portioning scale offers high precision and extreme durability for the harshest environments

Supplier:  OHAUS™ 83998132

 View more versions of this product

Catalog No. 02-115-32

Only null left
Explore available promotions

Includes: AC adapter, load cell lock

Description

Description

High Precision NSF certified and listed scale with USDA/AMS accepted housing features the accuracy of the Scout™ Pro with precision up to 20,000d. User-selectable filtering, auto-zero tracking and stability settings enable use in drafty, unstable environments.

  • Full T304 stainless-steel housing, removable stainless-steel weighing pan
  • Corrosion-resistant keyboard, great for areas where harsh chemicals are used
  • SmarText™ user interface utilizes bright, backlit LCD plus simple text prompts
  • Overload protection rated at 10x capacity
  • Percentage weighing mode can automatically compute Baker's Percentages
  • Specific Gravity Mode offers rapid, easy determination without need for manual calculations—great for checking density, aeration of mixes
  • Durable, easy to clean
  • Adjustable rubber feet
  • Waterproof models (V31XW3, V31XW6) feature full NEMA 4X/IP65 protection and up-front level bubble and NTEP certified models available

Applications
Laboratory, industrial, food service, baking

Service Plan

Service agreement available.

Certifications

NSF Meets requirements for HACCP conformity, USDA/AMS, UL and CE, NTEP certified models V31XW3, V31XW6

Compliance

EMC Approvals: FCC Class B, Industry Canada, CE.

Specifications

Specifications

3 Mechanical switch
4 C
ISO 9001:2008, NSF, USDA/AMS, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus AC power pack, NTEP CoC No. 08-008
LCD
Gram, kilogram, pound, pound: ounce (fractional), fluid ounce (Water)
Stainless Steel
3 sec.
0°C to 40°C
8.5 x 7.3 x 3 in. (21.8 x 18.6 x 7.7 cm)
5.8 in.
14.6 cm
6.2 in.
15.8 cm
7.7 cm
1.2 kg
100/120 V
120 Hr.
Digital external span calibration
3 kg
1 g
AC adapter, load cell lock
V31X3
32°F to 104°F
Valor™ 3000 Xtreme Portable Food Portioning Scale
8.5 in.
21.8 cm
7.3 in.
18.6 cm
3 in.
2.6 lb.
100/120 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions