missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ SD Compact Bench Scales
Perfect for shipping, receiving, and general bench applications
Supplier: OHAUS™ 83998236
Includes: Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter
Description
Features durable painted steel treaded and nontreaded platforms, a remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.
- Modes for weighing and dynamic weighing
- Two platform sizes: 12.4 x 11 in. (316 x 280mm) and 20.5 x 15.7 in. (520 x 400mm)
- Maximum displayed resolutions from 1:1,750 to 1:2,200
- ABS plastic indicator housing with reinforced ribs
- Universal table/wall mounting brackets included
- Flexible coiled cable, extendable to 108 in. (274cm)
- LCD with fast weight display in lb. or kg
- Raised tactile keys
- Calibration in lb. or kg
Specifications
| 2 Function raised tactile mechanical switch | |
| 3 C Alkaline | |
| 75,000 g, 165 lb. | |
| 50 g | |
| Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter, adjustable Rubber feet | |
| SD75L | |
| 41°F to 104°F | |
| SD Compact Bench Scale | |
| 20.5 in. | |
| 52 cm | |
| 15.7 in. | |
| 40 cm | |
| 3 in. | |
| 31 lb. |
| 360 Hr. | |
| ISO 9001:2008 | |
| LCD | |
| Kilogram, pound | |
| ABS Plastic | |
| <3 sec. | |
| 5°C to 40°C | |
| 20.5 x 15.7 x 3 in. (52 x 40 x 7.7 cm) | |
| 20.5 in. | |
| 52 cm | |
| 15.7 in. | |
| 40 cm | |
| 7.7 cm | |
| 14 kg |