missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ SD Compact Bench Scales

Numéro de catalogue. p-4427531
Change view
Click to view available options
Capacity:
200 kg, 440 lb.
35 kg
Model:
SD200L
SD35
Includes:
Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter
Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter, adjustable Rubber feet
Readability:
20 g
100 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity Model Includes Readability
01930016 35 kg SD35 Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter 20 g
01930020 200 kg, 440 lb. SD200L Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter, adjustable Rubber feet 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 01930016 Fournisseur OHAUS™ Code fournisseur 83998234
Il en reste null

Comprend

Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter

Perfect for shipping, receiving, and general bench applications

Features durable painted steel treaded and nontreaded platforms, a remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.

  • Modes for weighing and dynamic weighing
  • Two platform sizes: 12.4 x 11 in. (316 x 280mm) and 20.5 x 15.7 in. (520 x 400mm)
  • Maximum displayed resolutions from 1:1,750 to 1:2,200
  • ABS plastic indicator housing with reinforced ribs
  • Universal table/wall mounting brackets included
  • Flexible coiled cable, extendable to 108 in. (274cm)
  • LCD with fast weight display in lb. or kg
  • Raised tactile keys
  • Calibration in lb. or kg

Spécifications

Automation Interface 2 Function raised tactile mechanical switch
Battery Life 360 Hr.
Battery Type 3 C Alkaline
Certifications/Compliance ISO 9001:2008
Capacity 35 kg
Display Type LCD
Readability 20 g
Format Kilogram, pound
Includes Internal AC adapter, Universal table/wall mounting brackets, Flexible coiled cable, raised, embossed tread pan, 72 to 108 in. extendable cable, 9V DC/100mA AC adapter
Material ABS Plastic
Model SD35
Stabilization Time <3 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Type SD Compact Bench Scale
Dimensions (L x W x H) 12.4 x 11 x 1.77 in. (31.6 x 28 x 4.5 cm)
Length (English) 12.4 in.
Length (English) Pan 12.4 in.
Length (Metric) 31.6 cm
Length (Metric) Pan 31.6 cm
Width (English) 11 in.
Width (English) Pan 11 in.
Width (Metric) 28 cm
Width (Metric) Pan 28 cm
Height (English) 1.77 in.
Height (Metric) 4.5 cm
Weight (English) 5.8 lb.
Weight (Metric) 2.6 kg
Afficher plus de résultats Afficher moins de résultats