missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Catapult™ 1000 Scales
Economical, compact shipping scales. OHAUS Catapult 1000 Scales are easy to hold and transport with its lightweight, battery operation, and built in handles.
$565.54 - $565.54
Specifications
| Automation Interface | 2 Mechanical switch |
|---|---|
| Battery Life | 300 Hr. |
| Battery Type | 3 C |
| Calibration | Digital external span calibration |
| Certifications/Compliance | ISO 9001:2008, UL/CSA (adapter), FCC, CE Safety EN60950, EMC EN61326, 2002/96/EC |
Includes: Integrated carry handles and battery power, software for weighing, display hold and dynamic weighing, two mechanical switch, AC power adapter, Rubber non-slip feet
Description
- Compact ABS plastic construction and platform
- Includes software for weighing, display hold and dynamic weighing
- Integrated carry handles and battery power for portability
- Includes dynamic weighing mode and auto shutoff
Specifications
| 2 Mechanical switch | |
| 3 C | |
| ISO 9001:2008, UL/CSA (adapter), FCC, CE Safety EN60950, EMC EN61326, 2002/96/EC | |
| Kilogram, pound | |
| ABS Plastic, Stainless Steel | |
| 41°F to 104°F | |
| Catapult™ 1000 Series Compact Bench Scale | |
| 10.47 in. | |
| 26.6 cm | |
| 12 in. | |
| 30.5 cm | |
| 2.36 in. | |
| 3.5 lb. |
| 300 Hr. | |
| Digital external span calibration | |
| LCD | |
| Integrated carry handles and battery power, software for weighing, display hold and dynamic weighing, two mechanical switch, AC power adapter, Rubber non-slip feet | |
| <2 sec. | |
| 5°C to 40°C | |
| 10.47 x 12 x 2.36 in. (26.6 x 30.5 x 6 cm) | |
| 11 in. | |
| 28 cm | |
| 12.44 in. | |
| 31.6 cm | |
| 6 cm | |
| 1.5 kg |