missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Catapult™ 1000 Scales

Catalog No. 01921501
Change view
Click to view available options
Capacity:
20 kg
Model:
C11P20
Readability:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
01921501 20 kg C11P20 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01921501 Supplier OHAUS™ Supplier No. 83998138

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Integrated carry handles and battery power, software for weighing, display hold and dynamic weighing, two mechanical switch, AC power adapter, Rubber non-slip feet

Economical, compact shipping scales. OHAUS Catapult 1000 Scales are easy to hold and transport with its lightweight, battery operation, and built in handles.

  • Compact ABS plastic construction and platform
  • Includes software for weighing, display hold and dynamic weighing
  • Integrated carry handles and battery power for portability
  • Includes dynamic weighing mode and auto shutoff

Specifications

Automation Interface 2 Mechanical switch
Battery Life 300 Hr.
Battery Type 3 C
Calibration Digital external span calibration
Certifications/Compliance ISO 9001:2008, UL/CSA (adapter), FCC, CE Safety EN60950, EMC EN61326, 2002/96/EC
Capacity 20 kg
Display Type LCD
Readability 10 g
Format Kilogram, pound
Includes Integrated carry handles and battery power, software for weighing, display hold and dynamic weighing, two mechanical switch, AC power adapter, Rubber non-slip feet
Material ABS Plastic, Stainless Steel
Model C11P20
Stabilization Time <2 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Type Catapult™ 1000 Series Compact Bench Scale
Dimensions (L x W x H) 10.47 x 12 x 2.36 in. (26.6 x 30.5 x 6 cm)
Length (English) 10.47 in.
Length (English) Pan 11 in.
Length (Metric) 26.6 cm
Length (Metric) Pan 28 cm
Width (English) 12 in.
Width (English) Pan 12.44 in.
Width (Metric) 30.5 cm
Width (Metric) Pan 31.6 cm
Height (English) 2.36 in.
Height (Metric) 6 cm
Weight (English) 3.5 lb.
Weight (Metric) 1.5 kg
Show More Show Less