missing translation for 'onlineSavingsMsg'
Learn More

Medicom Ocean Pacific Elements Biodegradable Nitrile Medical Examination Gloves

Numéro de catalogue. 17184000
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size
17184000 X-Small
17184001 Small
17184002 Medium
17184003 Large
17184004 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 17184000 Fournisseur Medicom Code fournisseur OPXSBIO
Il en reste null

Tough protection that’s gentle on the environment. Ocean Pacific Elements Biodegradable Nitrile Gloves are 81% biodegradable in less than 1.5 years.

  • Protection without compromise.
  • Specially formulated to speed up the natural biodegradation in landfills, without compromise to product quality and integrity.
  • Ocean Pacific Elements gloves not only meet but also exceed the ASTM standard for tensile strength, as well as AQL 1.5 for pinholes.
  • The unique formulation of Ocean Pacific Elements gloves allows the biodegradation process to begin only when surrounded by microbes present in a landfill environment. Therefore, the gloves do not biodegrade prior to disposal.
  • Meets ASTM D5526 for Biodegradability with 30% biodegradation in 202 days
  • Meets ASTM D5511 for Biodegradability with 81% biodegradation in 490 days
  • Gloves biodegrade into biogas, water and inert soil
  • Key Features include: textured fingertips, chemo and fentanyl safe and a 200 glove/box format

Spécifications

Certifications/Compliance ASTM D6319, ASTM D412, ASTM D6124, ASTM D5526, ASTM D5511
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.0 mil
Finger Thickness (Metric) 0.08 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.0 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 3.0 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Quantity 200 gloves/box
Series Elements
Tensile Strength >18MPa Before Aging
Length (Metric) >230 mm
Afficher plus de résultats Afficher moins de résultats

Rate may vary depending on the landfill conditions and biological activity of microorganisms around the gloves.