missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ NuTech™ Sleeves
Description
- Designed with sonic welded seams for added durability and protection
- For use in many general-use applications
- Tapered design with elastic at both ends
Specifications
Specifications
| Product Type | Sleeve Protector |
| Size | Universal |
| Construction | Tapered |
| Material | Microporous Laminate |
| Color | White |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Closure Type | Elastic Ends |
| Seam Type | Ultrasonically Welded |
| Cuff Style | Elastic |
| Show More |