Learn More
Thermo Scientific™ Nunc™ Universal Tri-coded Tubes

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to securely store and track precious samples.
Supplier: Thermo Scientific™ 374VB1WP1D
Description
Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
Identifiants chimiques
| Not Autoclavable | |
| Flat | |
| Sterile | |
| Yes |
Spécifications
| Externally-threaded Universal Tube | |
| Not Autoclavable | |
| Flat | |
| External | |
| 10 bags of 48 | |
| 1.5 mL | |
| Yes |
| Clear | |
| 1.8 mL | |
| Plastic | |
| Case of 480 | |
| Cylindrical | |
| Sterile |