Learn More
Thermo Scientific™ Nunc™ Universal Tri-coded Tubes

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to securely store and track precious samples.
$3,409.22 - $5,691.03
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Bottom Shape | Flat |
| Sterility | Sterile |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Thread Style | Packaging | Closure Color | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Thread Style | Packaging | Closure Color | Price | Quantity & Availability | |||
14377864
![]() |
Thermo Scientific™
374VB1WP1D |
External | 10 bags of 48 | Clear |
Each for $3,409.22
|
|
|||
14377863
![]() |
Thermo Scientific™
374VR1WP1D |
External | 10 racks of 48 | Clear |
Each for $5,691.03
|
|
|||
01671530
![]() |
Thermo Scientific™
374516WP1D |
Internal | 10 bags of 48 | Clear |
Each for $3,896.25
|
|
|||
01671529
![]() |
Thermo Scientific™
374322WP1D |
External | 10 bags of 24 | Clear |
Each for $3,457.13
|
|
|||
Description
Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cryostorage boxes made for 10x10 arrays
- External threads limit contamination
- Automation-pickable in Universal Latch Rack
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Permanently-bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
- Tubes featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously-assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
Specifications
| Not Autoclavable | |
| Flat | |
| Sterile | |
| Yes |