missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Cryobank and Bank-It™ Replacement Caps
Description
Ensure contamination-free cap replacement with Thermo Scientific™ Nunc™ Cryobank and Bank-it™ Caps, which are supplied racked for manual or automated replacement. Available in natural, green, red or blue for simplified sample tracking.
Warranty: 90 days
- Racked caps for automated or manual replacement of used caps
- Racked in 96 microplate pattern for easy contamination free pick
Spécifications
Spécifications
| Material | Polypropylene |
| Closure Color | Green |
| Type | Closure |
| Sterility | Non-sterile |
| Coding | 2D Barcode |
| Vial Type | Cryobank, Bank-It |
| Color | Green (Cap) |
| Packaging | 10 racks of 96/case |
| No. per Pack | 96 |
| No. per Case | 960 |
| Afficher plus de résultats |