missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems

Use up to 24 inserts at a time with Thermo Scientific™ Nunc™ Carrier Plate for Cell Culture Inserts, for individual compartment cultures or cultures with shared media.

Supplier:  Thermo Scientific™ 141004

 Afficher plus de versions de ce produit

Numéro de catalogue. 12567203

Il en reste null

Description

Description

The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.

Features:
  • Meets ANSI™ standards
  • Equipped with alphanumeric well identification
  • Polycarbonate membrane is available in three pore sizes for enhanced flexibility in your research.
  • Inserts are ideal for for 3-D imaging; translucent membrane becomes transparent when wet.
  • Carrier plates come in two formats that correspond with our 12- and 24-well Thermo Scientific™ Nunclon™ Delta-treated dishes.
  • Uniquely engineered carrier plate features a support structure that enables variable height.
  • Simply rotate the insert to engage one of the three height-adjusting tabs into the carrier plate supports.
Spécifications

Identifiants chimiques

Polycarbonate (Membrane)
4
Sterile
1
Clear

Spécifications

24
Polycarbonate (Membrane)
<1.7 x 106 pores/cm2
Carrier Plate with Cell Culture Inserts
1
Carrier Plate Systems
Cell culture-treated
24
0.47 cm2
1 mL (Low Hanging Position), 1.5 mL (Medium Hanging Position), 2 mL (High Hanging Position)
3 μm
Cell Culture Insert
4
Clear
Sterile
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.