Learn More
Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems
Use up to 24 inserts at a time with Thermo Scientific™ Nunc™ Carrier Plate for Cell Culture Inserts, for individual compartment cultures or cultures with shared media.
$423.28 - $3,604.79
Specifications
| Material | Polycarbonate (Membrane) |
|---|---|
| No. per Pack | 1 |
| No. per Case | 4 |
| Color | Clear |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Pore Size | No. of Wells | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pore Size | No. of Wells | Price | Quantity & Availability | ||||
|
12567202
|
Thermo Scientific™
141002 |
0.4 μm | 24 |
Case of 4 Each for $3,604.79
|
|
||||
|
12567203
|
Thermo Scientific™
141004 |
3 μm | 24 |
Case of 4 Each for $2,369.93
|
|
||||
|
12567205
|
Thermo Scientific™
141006 |
8 μm | 24 |
Case of 4 Each for $2,318.23
|
|
||||
|
12567207
|
Thermo Scientific™
141008 |
No Inserts | 24 |
Case for $423.28
|
|
||||
|
12567201
|
Thermo Scientific™
141078 |
0.4 μm | 12 |
Case of 4 Each for $1,798.00
|
|
||||
|
12567208
|
Thermo Scientific™
141086 |
No Inserts | 12 |
Case for $429.91
|
|
||||
Description
The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.
Features:- Each system includes a standard multi-well cell culture plate, a Carrier Plate, and a lid. System comes with or without Cell Culture Inserts
- To adjust insert hanging height in the well, rotate the insert to engage one of the three height-adjusting tabs in the carrier plate
- Plates are labeled with alphanumeric well identification
- Polycarbonate porous membrane of the insert is cell culture-treated for optimized cell attachment
- Inserts come in 3 pore sizes: 0.4, 3, and 8 micron
- Plates come in two formats: 12- and 24-well
Specifications
| Polycarbonate (Membrane) | |
| 4 | |
| Sterile |
| 1 | |
| Clear |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.