missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 14mL Round-Bottom Tube
Perform critical cellular applications with these 14mL round-bottom tubes.
$1,123.93
Spécifications
| Diameter (Metric) | 17.5 mm |
|---|---|
| Max. RCF | 6000 x g |
| Product Type | Round Bottom Tube |
| Closure Material | LDPE |
| Closure Type | Dual Position Vent/Close Cap |
| Numéro de catalogue | Numéro du manufacturier. | No. per Case | No. per Pack | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | No. per Case | No. per Pack | Prix | Quantity & Availability | ||||
|
12565971
|
Thermo Scientific™
150268 |
500 | 10 |
caisse de 500 chaque for $1,123.93
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
Perform critical cellular applications with Thermo Scientific™ Nunc™ 14mL Round-Bottom Tubes, facilitated by the dual position vent/close cap for optimized gas exchange. For research use only
- Optimized gas exchange with dual position vent/close cap
- Encased in breathable packaging
- Certificates of conformity available for every lot
- For research use only
Spécifications
| 17.5 mm | |
| Round Bottom Tube | |
| Dual Position Vent/Close Cap | |
| Polystyrene | |
| 14 mL |
| 6000 x g | |
| LDPE | |
| 95 mm | |
| Sterile | |
| Round |